- AC Motor
- Pump Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Duty | Intermediate-Duty |
| Phase | Three Phase |
| Full Load Efficiency | 78.5 %, 80 % |
| HP | 40 |
| Motor Application | Pump Motor, Elevator |
| Open End Bearing | 65BC03J3 |
| Efficiency Group | Standard Efficient |
| Type | IMH |
| Frame Material | Zinc Plated |
| C Dimension | 17.4 |
| Poles | 2 |
| Washdown Duty | No |
| Frame | 160LCS, 160 |
| Manufacturer Part No. | E40S1GZ |
| Full Load rpm | 3460 rpm, 3475 rpm |
| Voltage | 575 |
| RPM | 3600 rpm |
| Insulation | F |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 65BC03J3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Hz | 60 Hz |
| Brake Feature | No |
| Enclosure | ODP |
| Service Factor | 1 |
| Full Load Amps | 42 |
| Voltage Rating | 575 |
| Design | B |
| Weight | 142.0 LB |
| EAN or UPC | 786382024819 |

