- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3600 rpm
- Three Phase
| Open End Bearing | 65BC03J3 |
| Hz | 60 Hz, 50 Hz, 50/60 Hz |
| Drive End Bearing | 65BC03J3 |
| Full Load Amps | 0.8 |
| Voltage Rating | 208-230/460, 460, 230, 380, 415, 208 |
| HP | 1/2 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Frame | 56, 56J |
| Full Load rpm | 2850 rpm, 3450 rpm, 3525 rpm |
| RPM | 3600 rpm |
| Poles | 2 |
| Mounting | Horizontal Mount |
| Service Factor | 1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP, Drip Proof |
| Weight | 25.0 LB |
| EAN or UPC | 786382050740 |

