- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Frame | 56 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Full Load Amps | 2-1.9/.95 |
| Full Load rpm | 2850 rpm, 3450 rpm, 3500 rpm |
| C Dimension | 11.1 |
| Voltage Rating | 208-230/460, 460, 230, 380, 415, 208 |
| Mounting | C-Face, Horizontal Mount |
| Insulation | B |
| Open End Bearing | 6207-2Z-J/C3 |
| RPM | 3600 rpm |
| Motor Application | General Purpose, Steel Frame Enclosed |
| Poles | 2 |
| Hz | 60 Hz, 50/60 Hz |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Drive End Bearing | 6310-2Z-J/C3 |
| HP | 1/2 |
| Weight | 26.0 LB |
| EAN or UPC | 786382050726 |

