- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Motor Application | General Purpose |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Service Factor | 1.4 |
| Mounting | C-Face/Base |
| C Dimension | 11.1 in |
| Full Load Amps | 3.5-3.4/1.7 |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Insulation | B |
| Hz | 50/60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 2 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Weight | 17.0 LB |
| EAN or UPC | 786382098766 |

