- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| C Dimension | 12.3 in |
| Drive End Bearing | 6215-2Z-J |
| Frame | 56 |
| Insulation | B |
| Enclosure | ODP, Drip Proof |
| Open End Bearing | 6212-2Z-J |
| Service Factor | 1.3 |
| Full Load rpm | 2850 rpm, 3450 rpm, 3520 rpm |
| Motor Application | General Purpose |
| HP | 1 1/2 |
| Mounting | C-Face, Horizontal Mount |
| Voltage Rating | 208-230/460, 460, 230, 380, 415, 208 |
| Hz | 60 Hz, 50/60 Hz |
| Design | B |
| Phase | Three Phase |
| Poles | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Full Load Amps | 5-5/2.5 |
| Duty | Continuous Duty |
| Weight | 27.0 LB |
| EAN or UPC | 786382050818 |

