- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
applications
- Designed for use on chiller, condensate, and other HVAC duty pumps
- Booster and irrigation pumps
- Dish washer and part washer pumps
- Watering and de-watering pumps
- Other commercial-duty pumping applications
features
- Double sealed ball bearings – locked drive end bearing
- Shaft threads for 56J mount: 7/16-20 UNC-2A
- Automatic reset thermal overload protector
- Stainless steel shaft on 56J mount and carbon steel on 56C mount
- Continuous duty
- 40 °C ambient temperature
compliances
- 0
| Insulation | B |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Duty | Continuous Duty |
| Full Load rpm | 2850 rpm, 3450 rpm, 3520 rpm |
| Phase | Three Phase |
| Design | B |
| RPM | 3600 rpm |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Motor Shaft Size | 5/8 in |
| Drive End Bearing | 6309-2Z-J/C3 |
| Useable at 208V | Yes |
| Voltage | 208-230/460 |
| C Dimension | 11.88 |
| Poles | 2 |
| Brake Feature | No |
| Hz | 60 Hz, 50/60 Hz |
| Efficiency Group | Standard Efficient |
| Service Factor | 1.3 |
| Full Load Efficiency | 82.5 % |
| Open End Bearing | 6207-2Z-J/C3 |
| Mounting | C-Face - Removable Base, C-Face/Base |
| Full Load Amps | 5-5/2.5 |
| Frame | 56J |
| Frame Size | 56J |
| Frame Material | Steel |
| Motor Shaft Length | 2.56 in |
| HP | 1 1/2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 27.0 LB |
| EAN or UPC | 786382050832 |

