Skip to content Skip to navigation menu
U.S. MotorsEE833B

EE833B

General Purpose Three Phase ODP Horizontal - Footed Motor
Item #110672010
  • AC Motor
  • General Purpose Motor Application
  • 5 hp, 3 1/2 hp
  • 3600 rpm
  • Three Phase
  • 50/60 Hz
  • 208-230/460 & 190/380 Voltage Rating
  • Horizontal - Footed Mount
  • ODP Enclosure
  • 56J Frame
+ Show More + Show Less
U.S. MotorsEE833B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 5 hp, 3 1/2 hp
  • 3600 rpm
  • Three Phase
Hz 50/60 Hz
RPM 3600 rpm
Service Factor 1
Voltage Rating 208-230/460 & 190/380
Insulation F
Frame 56J
Full Load Amps 13.1-11.8/5.9
Enclosure ODP
Poles 2
Phase Three Phase
Duty Continuous Duty
Full Load Efficiency 88.5 %
Motor Application General Purpose
Enclosure Designation ODP - Open Drip Proof
Full Load rpm 2850 rpm, 3450 rpm
Mounting Horizontal - Footed
C Dimension 14.8 in
Weight 35.0 LB
EAN or UPC 786382100476
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison