- AC Motor
- Definite Purpose Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Full Load Efficiency | 90.2 % |
| Duty | Continuous Duty |
| Frame | 213JMZ |
| Motor Application | Definite Purpose |
| RPM | 3600 rpm |
| Full Load Amps | 27-26.2/13.1 |
| C Dimension | 17.7 in |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Enclosure | ODP |
| Full Load rpm | 3525 rpm |
| Mounting | Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Poles | 2 |
| Service Factor | 1.15 |
| Weight | 90.0 LB |
| EAN or UPC | 786382097059 |

