- AC Motor
- Definite Purpose Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Voltage Rating | 208-230/460 |
| Poles | 2 |
| Enclosure | ODP |
| Motor Application | Definite Purpose |
| Duty | Continuous Duty |
| Insulation | F |
| Frame | 182JMZ |
| Full Load Efficiency | 89.5 % |
| Full Load Amps | 13.5-12.3/6.2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 3515 rpm |
| Hz | 60 Hz |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Weight | 50.0 LB |
| EAN or UPC | 786382097073 |

