- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Motor Application | General Purpose, Pump Motor |
| Frame | 56, 56J |
| C Dimension | 13.8 in |
| Hz | 60 Hz |
| Phase | Single Phase |
| Poles | 2 |
| Duty | Continuous Duty |
| Voltage Rating | 208-230, 460, 230, 208 |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Thermal Protection | Automatic Reset |
| Service Factor | 1.15 |
| HP | 3 |
| Full Load Amps | 13.7-13 |
| Mounting | J-Face, J-Face/Rem Base |
| Full Load rpm | 3450 rpm |
| Enclosure | TEFC |
| Weight | 39.0 LB |
| EAN or UPC | 786382054083 |

