- AC Motor
- Pump Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Duty | Intermediate-Duty |
| Design | B |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Voltage Rating | 230/460, 460, 230 |
| Enclosure | ODP |
| Efficiency Group | Standard Efficient |
| Voltage | 230/460 |
| Full Load Amps | 70/35 |
| Frame | 160, 160ZBS |
| Full Load rpm | 3440 rpm, 3470 rpm |
| Motor Application | Pump Motor, Elevator |
| Brake Feature | No |
| Manufacturer Part No. | EZ25S1BZ |
| Mounting | Horizontal Mount, Horizontal - Footed |
| HP | 25 |
| Type | IMH |
| Drive End Bearing | 65BC03J3 |
| C Dimension | 14.1 |
| Service Factor | 1 |
| Poles | 2 |
| Frame Material | Zinc Plated |
| Washdown Duty | No |
| Hz | 60 Hz |
| Phase | Three Phase |
| Full Load Efficiency | 75.5 %, 77 % |
| Insulation | F |
| Open End Bearing | 65BC03J3 |
| Weight | 111.0 LB |
| EAN or UPC | 786382025397 |

