- AC Motor
- Pump Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Type | IMH |
| Washdown Duty | No |
| Service Factor | 1 |
| Motor Application | Pump Motor, Elevator |
| Brake Feature | No |
| Drive End Bearing | 6207-2Z-J/C3 |
| Enclosure | ODP |
| Hz | 60 Hz |
| Frame Material | Zinc Plated |
| HP | 40 |
| Frame | 160, 160ZBS |
| Voltage | 200 |
| Insulation | F |
| RPM | 3600 rpm |
| Open End Bearing | 6203-2Z-J/C3 |
| Full Load rpm | 3460 rpm, 3475 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Amps | 121 |
| Voltage Rating | 200 |
| C Dimension | 17.4 |
| Design | B |
| Duty | Intermediate-Duty |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Manufacturer Part No. | EZ40S1HZ |
| Poles | 2 |
| Full Load Efficiency | 78.5 %, 80 % |
| Weight | 144.0 LB |
| EAN or UPC | 786382025472 |

