- AC Motor
- Definite Purpose Motor Application
- 1/2 hp
- 3600 rpm
- Single Phase
| Service Factor | 1 |
| Frame | 48, 48Y |
| Insulation | B |
| Hz | 60 Hz |
| Drive End Bearing | BALL |
| RPM | 3600 rpm |
| Mounting | Thru Bolt, Thru Bolt w/Base |
| Motor Application | Pump Motor, Definite Purpose |
| Voltage Rating | 115 |
| Poles | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 3450 rpm |
| Thermal Protection | Automatic Reset |
| HP | 1/2 |
| C Dimension | 8.7 in |
| Enclosure | ODP |
| Open End Bearing | BALL |
| Full Load Amps | 7.5 |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Weight | 15.0 LB |
| EAN or UPC | 786382058401 |

