- AC Motor
- Definite Purpose Motor Application
- 3/4 hp, 1/10 hp
- 3600/1800 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Drive End Bearing | BALL |
| RPM | 3600 rpm, 1800 rpm |
| Mounting | Thru Bolt, Thru Bolt w/Base |
| Frame | 48, 48Y |
| Open End Bearing | BALL |
| Full Load rpm | 1725 rpm, 3450 rpm |
| Phase | Single Phase |
| C Dimension | 8.7 |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Voltage Rating | 115 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Poles | 2/4 |
| Full Load Amps | 9.8/3.2 |
| Insulation | B |
| Motor Application | Pump Motor, Definite Purpose |
| Weight | 17.0 LB |
| EAN or UPC | 786382058449 |

