- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Single Phase
| Full Load Amps | 5.4/2.7 |
| Full Load rpm | 1725 rpm |
| Thermal Protection | Automatic Reset |
| HP | 1/2 |
| Design | B |
| Phase | Single Phase |
| Enclosure | TEAO |
| Mounting | Resilient Base |
| Open End Bearing | SLEEVE |
| Service Factor | 1.25 |
| Insulation | B |
| C Dimension | 12.3 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Voltage Rating | 230, 115/230, 115 |
| Motor Application | General Purpose, Farm Duty |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 4 |
| Drive End Bearing | SLEEVE |
| Frame | 56 |
| Hz | 60 Hz |
| Weight | 24.0 LB |
| EAN or UPC | 786382025564 |

