- AC Motor
- General Purpose Motor Application
- 1 hp
- 900 rpm
- Single Phase
| Voltage Rating | 230 |
| Insulation | B |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Full Load Amps | 5.8 |
| Mounting | C-Face |
| RPM | 900 rpm |
| Hz | 60 Hz |
| Frame | 56YZ |
| Enclosure | TEAO |
| Poles | 8 |
| Thermal Protection | Automatic Reset |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load rpm | 850 rpm |
| Phase | Single Phase |
| Weight | 32.0 LB |
| EAN or UPC | 786382058487 |

