- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Single Phase
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1 1/2 |
| Frame | 56, 56Y |
| Full Load rpm | 1725 rpm |
| Drive End Bearing | 6203 |
| Mounting | Flange, Rigid Base/Flange |
| Motor Application | General Purpose, Auger Drive |
| Duty | Continuous Duty |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Voltage Rating | 230, 115/230, 115 |
| Insulation | B |
| Poles | 4 |
| RPM | 1800 rpm |
| C Dimension | 13.9 in |
| Thermal Protection | Manual Reset |
| Service Factor | 1.15 |
| Full Load Amps | 16.2/8.1 |
| Enclosure | TEFC |
| Weight | 45.0 LB |
| EAN or UPC | 786382025830 |

