- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3600 rpm
- Single Phase
| Mounting | Horizontal Mount |
| Frame | 184, 184TZ |
| Full Load Amps | 30 |
| Full Load rpm | 3490 rpm |
| Full Load Efficiency | 88.7 % |
| RPM | 3600 rpm |
| Poles | 2 |
| Phase | Single Phase |
| Drive End Bearing | SLEEVE |
| Hz | 60 Hz |
| Insulation | F |
| Voltage Rating | 230 |
| Open End Bearing | SLEEVE |
| Enclosure | ODP, Drip Proof |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | General Purpose, Farm Duty |
| Service Factor | 1 |
| C Dimension | 18.4 in |
| Frame Material | Rolled Steel |
| HP | 7 1/2 |
| Weight | 90.0 LB |
| EAN or UPC | 786382025984 |

