- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
applications
- Farm-duty motors for powering agitators, augers, compressors, conveyors, feeders and hay hoists. Hoists torque motors are used on barn cleaners, manure pumps and silo unloaders.
features
- Totally enclosed fan-cooled
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
- Typical starting torque 300% of full load
- Class F insulation
- Continuous duty
- F1 assembly
- Shaft slinger
- Removable condensation drains for vertical mounting
- 180 and 210T extruded aluminum frames
- Die-cast aluminum brackets with steel bearing inserts.
- Fully gasketed steel conduit box with manual reset themal protector
- Plastic fan and fan cover
- Double shielded bearings with low-temp grease relubricatable shaft end only
| Epact Nominal Full Load Efficiency | 84 % |
| Enclosure Designation | TE - Totally Enclosed |
| Full Load Amps | 25.6/12.8 |
| RPM | 1800 rpm |
| Design | L |
| Poles | 4 |
| Insulation | F |
| Voltage | 115/230 |
| Frame Size | Shaft Input, Not a C-Face |
| Drive End Bearing | SLEEVE |
| Voltage Rating | 230, 115/230, 115 |
| Mounting Style | F-1 |
| Mounting | Horizontal Mount |
| Motor Application | General Purpose, Farm Duty |
| Washdown Duty | No |
| Type | TMQ |
| Hz | 60 Hz |
| Open End Bearing | SLEEVE |
| Frame | 182, 182TZ |
| Full Load Efficiency | 71.9 % |
| Brake Feature | No |
| HP | 2 |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Enclosure | Totally Enclosed, TE |
| Full Load rpm | 1740 rpm |
| Phase | Single Phase |
| Weight | 66.0 LB |
| EAN or UPC | 786382026028 |

