- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Single Phase
| Motor Application | General Purpose, Farm Duty |
| Full Load rpm | 1740 rpm |
| Duty | Continuous Duty |
| Frame | 184, 184T |
| Insulation | F |
| Open End Bearing | SAB OR SLV |
| Phase | Single Phase |
| Drive End Bearing | SAB OR SLV |
| Enclosure | Totally Enclosed, TE |
| Full Load Amps | 24 |
| RPM | 1800 rpm |
| Voltage Rating | 230 |
| Poles | 4 |
| Design | L |
| Mounting | Horizontal Mount |
| C Dimension | 18.8 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Enclosure Designation | TE - Totally Enclosed |
| HP | 5 |
| Weight | 86.0 LB |
| EAN or UPC | 786382026073 |

