- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1800 rpm
- Single Phase
| Enclosure | Totally Enclosed, TEFC |
| Phase | Single Phase |
| Mounting | Horizontal Mount |
| Motor Application | General Purpose, Farm Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Drive End Bearing | SLEEVE |
| Frame | 215TC, 215 |
| Full Load rpm | 1715 rpm, 1720 rpm |
| Full Load Amps | 30.8 |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Poles | 4 |
| HP | 7 1/2 |
| Insulation | F |
| Voltage Rating | 230 |
| Duty | Continuous Duty |
| Open End Bearing | SLEEVE |
| Weight | 150.0 LB |
| EAN or UPC | 786382026103 |

