- AC Motor
- Fire Pump Motor Application
- 100 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Insulation | F |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| C Dimension | 27 1/2 in |
| Voltage Rating | 200/400 |
| Motor Application | Fire Pump |
| Frame | 365TS |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Poles | 2 |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Full Load Amps | 260/130 |
| Full Load rpm | 3545 rpm |
| Enclosure | ODP |
| Weight | 600.0 LB |
| EAN or UPC | 786382096335 |

