- AC Motor
- Fire Pump Motor Application
- 125 hp, 100 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| C Dimension | 29 1/2 in |
| Duty | Continuous Duty |
| Full Load Efficiency | 94.1 % |
| Open End Bearing | 6212-2Z-J |
| Drive End Bearing | 6212-2Z-J |
| Voltage Rating | 460, 380, 460 & 380 |
| Service Factor | 1.15 |
| Full Load Amps | 137 |
| Enclosure | ODP, Drip Proof |
| Poles | 2 |
| Design | B |
| RPM | 3600 rpm |
| Frame | 404TS, 404 |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Hz | 60 Hz, 50/60 Hz |
| Frame Material | Cast Iron |
| Motor Application | Fire Pump |
| Full Load rpm | 2965 rpm, 3565 rpm |
| Weight | 750.0 LB |
| EAN or UPC | 786382026264 |

