- AC Motor
- Fire Pump Motor Application
- 125 hp
- 3600 rpm
- Three Phase
| Type | FR |
| C Dimension | 29.5 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame | 404TS, 404 |
| Open End Bearing | 6205-2Z-J/C3 |
| Full Load Amps | 110 |
| Full Load Efficiency | 94.1 % |
| Efficiency Group | Epact Efficient |
| Design | B |
| Motor Application | Fire Pump |
| Hz | 60 Hz |
| HP | 125 |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Washdown Duty | No |
| Duty | Continuous Duty |
| Voltage Rating | 575 |
| Brake Feature | No |
| Enclosure | ODP, Drip Proof |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| Insulation | F |
| Frame Material | Cast Iron |
| Drive End Bearing | 6208-2Z-J/C3 |
| Full Load rpm | 3565 rpm |
| Manufacturer Part No. | FF125E1GS |
| Voltage | 575 |
| Poles | 2 |
| Weight | 750.0 LB |
| EAN or UPC | 786382026271 |

