- AC Motor
- Fire Pump Motor Application
- 125 hp, 100 hp
- 1800 rpm
- Three Phase
| Insulation | F |
| Hz | 60 Hz, 50/60 Hz |
| Motor Application | Fire Pump |
| Voltage Rating | 460, 380, 460 & 380 |
| Full Load Efficiency | 95 % |
| C Dimension | 31 in |
| Drive End Bearing | 6203-2RS-J/C3 |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Design | B |
| Frame | 405TS, 405 |
| Full Load rpm | 1485 rpm, 1780 rpm |
| Full Load Amps | 140 |
| Open End Bearing | 6203-2RS-J/C3 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Enclosure | ODP, Drip Proof |
| Duty | Continuous Duty |
| Weight | 800.0 LB |
| EAN or UPC | 786382026288 |

