- AC Motor
- Fire Pump Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 41/20.7 |
| Enclosure | ODP |
| Motor Application | Fire Pump |
| Poles | 2 |
| HP | 15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| Mounting | Horizontal - Footless |
| Insulation | F |
| Voltage Rating | 200/400 |
| Full Load rpm | 3495 rpm |
| C Dimension | 22.8 in |
| RPM | 3600 rpm |
| Frame | 215JP |
| Service Factor | 1.15 |
| Weight | 140.0 LB |
| EAN or UPC | 786382094737 |

