- AC Motor
- Fire Pump Motor Application
- 20 hp, 15 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz, 50/60 Hz |
| Phase | Three Phase |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Drive End Bearing | 90BC03J3 |
| Full Load rpm | 1470 rpm, 1770 rpm |
| Service Factor | 1.15 |
| Poles | 4 |
| Design | B |
| Full Load Amps | 54-50/24.9 |
| Frame | 256T, 256 |
| Enclosure | ODP, Drip Proof |
| Duty | Continuous Duty |
| Insulation | F |
| Full Load Efficiency | 91 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 65BC03J3 |
| RPM | 1800 rpm |
| Voltage Rating | 190, 460, 230, 380, 208, 208-230/460 & 190/380 |
| Motor Application | Fire Pump |
| Weight | 160.0 LB |
| EAN or UPC | 786382026462 |

