- AC Motor
- Definite Purpose Motor Application
- 1/4 hp
- 90 Voltage Rating
- C-Face - Footed Mount
| Mounting | C-Face - Footed |
| Full Load Amps | 2.6 |
| Full Load rpm | 1750 rpm |
| Motor Application | Definite Purpose |
| Frame | 56C |
| Voltage Rating | 90 |
| C Dimension | 10.9 in |
| Weight | 19.0 LB |
| EAN or UPC | 786382027247 |

