There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Mounting Style
F-1
Drive End Bearing
BALL
Voltage
575
Frame
405T
Motor Shaft Size
2 7/8 in
Phase
Three Phase
Motor Shaft Length
7 1/4 in
Hz
60 Hz
Open End Bearing
BALL
Type
Cte
Full Load rpm
1780 rpm, 1785 rpm
Service Factor
1.15
Poles
4
Frame Size
Shaft Input, Not a C-Face
Motor Application
Hostile Duty
Full Load Amps
90
Design
B
Insulation
F
Mounting
Horizontal Mount, Horizontal - Footed
Brake Feature
No
Full Load Efficiency
95 %, 95.4 %
Voltage Rating
575
Enclosure
TEFC
Duty
Continuous Duty
Manufacturer Part No.
H100P2G
RPM
1800 rpm
C Dimension
37.6 in
Washdown Duty
No
Efficiency Group
Premium Efficient
Frame Material
Cast Iron
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Weight
1200.0 LB
EAN or UPC
786382082826
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back