There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Hz
60 Hz
Phase
Three Phase
Drive End Bearing
6316-J/C3
Full Load Amps
260
Open End Bearing
6316-J/C3
Full Load Efficiency
95.4 %
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Insulation
F
RPM
1800 rpm
Efficiency Group
Premium Efficient
Voltage Rating
200
Full Load rpm
1785 rpm
Frame
405T
Mounting
Horizontal - Footed
Poles
4
Motor Application
Hostile Duty
Frame Material
Cast Iron
Enclosure
TEFC
Duty
Continuous Duty
Weight
1200.0 LB
EAN or UPC
786382090531
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back