There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Voltage Rating
230/460, 230/460 &190/380
Mounting
Horizontal - Footed
Full Load Amps
248/124
Open End Bearing
6313-J/C3
RPM
1200 rpm
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
C Dimension
45.7 in
Hz
60/50 Hz, 50/60 Hz
Full Load rpm
980 rpm, 1185 rpm
Full Load Efficiency
95 %, 95.4 %
Service Factor
1.15
Poles
6
Enclosure
TEFC
Efficiency Group
Premium Efficient
Drive End Bearing
N318-J/C3
Phase
Three Phase
Frame
444T
Motor Application
Hostile Duty
Duty
Continuous Duty
Insulation
F
Frame Material
Cast Iron
Weight
1600.0 LB
EAN or UPC
786382094409
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back