U.S. Motors
H10P1G
Hostile Duty Three Phase TEFC Horizontal - Footed Motor
Item #101690663
-
![]()
-
NEMA Premium
| Type | Cte |
| Motor Application | Hostile Duty |
| Hz | 60 Hz |
| Insulation | F |
| Drive End Bearing | 6311-2Z-J/C3 |
| Open End Bearing | 6207-2Z-J/C3 |
| Frame Material | Steel, Cast Iron |
| Poles | 2 |
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Full Load rpm | 3520 rpm |
| RPM | 3600 rpm |
| Efficiency Group | Premium Efficient |
| Motor Shaft Size | 1.375 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 19.1 in |
| Phase | Three Phase |
| Voltage | 575 |
| Motor Shaft Length | 3.375 in |
| Frame | 215T |
| Brake Feature | No |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Duty | Continuous Duty |
| Full Load Efficiency | 91 %, 91.7 % |
| Washdown Duty | No |
| Manufacturer Part No. | H10P1G |
| Mounting Style | F-1 |
| Full Load Amps | 9.4 |
| Design | B |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 180.0 LB |
| EAN or UPC | 786382027728 |
-
![]()
-
NEMA Premium


