- AC Motor
- Hostile Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Frame Material | Cast Iron |
| Mounting | Horizontal - Footed |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load rpm | 1445 rpm, 1760 rpm |
| Full Load Amps | 26.5-23.9/12 |
| Hz | 50/60 Hz |
| Duty | Continuous Duty |
| Insulation | F |
| Motor Application | Hostile Duty |
| Full Load Efficiency | 91.7 % |
| Poles | 4 |
| Phase | Three Phase |
| Frame | 215T |
| Weight | 175.0 LB |
| EAN or UPC | 786382120078 |

