There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Motor Shaft Size
1 5/8 in
Voltage Rating
575
Efficiency Group
Premium Efficient
Hz
60 Hz
Design
A
Frame Size
Shaft Input, Not a C-Face
Enclosure
TEFC
Open End Bearing
6203-2Z-J/C3
Mounting Style
F-1
Phase
Three Phase
C Dimension
25.2 in
Drive End Bearing
6205-2Z-J/C3
Motor Application
Hostile Duty
Full Load Efficiency
91.7 %
Poles
6
Full Load Amps
9.8
Voltage
575
Brake Feature
No
Service Factor
1.15
Mounting
Horizontal Mount, Horizontal - Footed
Type
Cte
Frame
256T
Motor Shaft Length
4 in
Frame Material
Steel, Cast Iron
Full Load rpm
1180 rpm, 1185 rpm
RPM
1200 rpm
Duty
Continuous Duty
Manufacturer Part No.
H10P3G
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Insulation
F
Washdown Duty
No
Weight
340.0 LB
EAN or UPC
786382027766
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back