| Enclosure | Totally Enclosed, TEFC |
| Manufacturer Part No. | H10V1B |
| Hz | 60 Hz |
| Full Load Amps | 23.5/11.8 |
| Voltage | 230/460 |
| Design | B |
| Type | Cti |
| Phase | Three Phase |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Poles | 2 |
| Voltage Rating | 230/460, 460, 230 |
| Frame Material | Cast Iron |
| Drive End Bearing | 25BC02JPP3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Duty | Continuous Duty |
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Insulation | F |
| Open End Bearing | 25BC02JPP3 |
| Frame | 215T, 215 |
| Efficiency Group | Epact Efficient |
| Mounting Style | F-1 |
| Weight | 175.0 LB |
| EAN or UPC | 786382027780 |

