There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Phase
Three Phase
Motor Application
Hostile Duty
Hz
60 Hz
Enclosure
TEFC
C Dimension
41.6 in
Insulation
F
Design
B
RPM
3600 rpm
Full Load Amps
114
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame
444TS
Full Load rpm
3575 rpm, 3580 rpm
Voltage Rating
575
Duty
Continuous Duty
Poles
2
Frame Material
Cast Iron
Efficiency Group
Premium Efficient
Drive End Bearing
6313-2RS-J/C3
Full Load Efficiency
95 %, 95.8 %
Open End Bearing
6212-2RS-J/C3
Mounting
Horizontal Mount, Horizontal - Footed
Service Factor
1.15
Weight
1550.0 LB
EAN or UPC
786382027926
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back