There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Enclosure
TEFC
Drive End Bearing
6207-2Z-J/C3
Brake Feature
No
RPM
1800 rpm
Mounting Style
F-1
Frame Material
Cast Iron
Poles
4
Full Load Amps
116
Phase
Three Phase
Hz
60 Hz
Design
B
Duty
Continuous Duty
Open End Bearing
6203-2Z-J/C3
Frame
444T
Voltage
575
Frame Size
Shaft Input, Not a C-Face
Manufacturer Part No.
H125P2G
Service Factor
1.15
Motor Application
Hostile Duty
C Dimension
45.7 in
Full Load Efficiency
95.4 %
Voltage Rating
575
Mounting
Horizontal Mount, Horizontal - Footed
Motor Shaft Length
8 1/2 in
Motor Shaft Size
3 3/8 in
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load rpm
1785 rpm
Washdown Duty
No
Insulation
F
Efficiency Group
Premium Efficient
Type
Cte
Weight
1575.0 LB
EAN or UPC
786382027933
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back