There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Washdown Duty
No
Efficiency Group
Premium Efficient
Poles
6
RPM
1200 rpm
Motor Shaft Length
8 1/2 in
Manufacturer Part No.
H125P3G
Service Factor
1.15
Motor Shaft Size
3 3/8 in
Open End Bearing
6210-2Z-J/C3
Insulation
F
Duty
Continuous Duty
Frame Material
Cast Iron
Mounting
Horizontal Mount, Horizontal - Footed
Motor Application
Hostile Duty
Design
B
Full Load Efficiency
95.4 %
Frame
445T
Brake Feature
No
Drive End Bearing
6311-J/C3
Type
Cte
Frame Size
Shaft Input, Not a C-Face
Full Load Amps
123
Full Load rpm
1185 rpm
Phase
Three Phase
Voltage Rating
575
C Dimension
45.8
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Enclosure
TEFC
Voltage
575
Hz
60 Hz
Mounting Style
F-1
Weight
1650.0 LB
EAN or UPC
786382027964
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back