U.S. Motors
H125V1CS
Inverter Vector Duty Three Phase TEFC Horizontal - Footed Motor
Item #101690888
| Frame Material | Cast Iron |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Frame Size | Shaft Input, Not a C-Face |
| Open End Bearing | 6207-2Z-J/C3 |
| Enclosure | Totally Enclosed, TEFC |
| C Dimension | 41.6 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Full Load Amps | 142 |
| Manufacturer Part No. | H125V1CS |
| Mounting Style | F-1 |
| Poles | 2 |
| Duty | Continuous Duty |
| Voltage | 460 |
| Efficiency Group | Epact Efficient |
| Washdown Duty | No |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Shaft Size | 2.375 in |
| Insulation | F |
| Frame | 444TS, 444 |
| Design | B |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Drive End Bearing | 6309-2Z-J/C3 |
| Type | Cti |
| Voltage Rating | 460 |
| Motor Shaft Length | 4.75 in |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Full Load Efficiency | 94.5 %, 95.8 % |
| Full Load rpm | 3575 rpm |
| Hz | 60 Hz |
| Weight | 1550.0 LB |
| EAN or UPC | 786382027988 |
