.150HP.3600RPM.445TS.TEFC.230/460V.3PH.60HZ.CONT.40C.1.15SF.RIGID.GENERA L PURPOSE.
Item #113080655
each
AC Motor
Hostile Duty Motor Application
150 hp
3600 rpm
Three Phase
applications
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Hz
60/50 Hz, 50/60 Hz
HP
150
Drive End Bearing
6313-J/C3
Open End Bearing
6313-J/C3
Mounting
Horizontal - Footed
Poles
2
Full Load Efficiency
95 %, 95.8 %
Frame Material
Cast Iron
Insulation
F
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Motor Application
Hostile Duty
Voltage Rating
460, 460 & 380
Duty
Continuous Duty
RPM
3600 rpm
Enclosure
TEFC
Full Load rpm
2960 rpm, 3570 rpm
Frame
445TS
Full Load Amps
171
C Dimension
42
Efficiency Group
Premium Efficient
Phase
Three Phase
Weight
1625.0 LB
EAN or UPC
786382094508
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back