For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
1.15 service factor @ 60 Hz
Double-shielded bearings 140-360, open on 400-440
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Condensation drains with plastic plugs
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Efficiency Group
Premium Efficient
Voltage Rating
460, 460 & 380
Service Factor
1.15
Poles
4
Open End Bearing
6313-J/C3
Full Load Amps
171
Insulation
F
RPM
1800 rpm
Phase
Three Phase
Frame
445TS
Mounting
Horizontal - Footed
Drive End Bearing
6313-J/C3
Enclosure
TEFC
C Dimension
42 in
HP
150
Duty
Continuous Duty
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Hz
60/50 Hz, 50/60 Hz
Motor Application
Hostile Duty
Full Load Efficiency
95.8 %
Frame Material
Cast Iron
Full Load rpm
1475 rpm, 1785 rpm
Weight
1650.0 LB
EAN or UPC
786382094447
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back