For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Same size bearings (180-400 frames)
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
Poles
6
Mounting
Horizontal - Footed
Motor Application
Hostile Duty
Phase
Three Phase
Full Load rpm
980 rpm, 1190 rpm
Frame
447T
Insulation
F
Enclosure
TEFC
Drive End Bearing
6318-J/C3
Efficiency Group
Premium Efficient
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
C Dimension
49.2 in
Hz
60/50 Hz, 50/60 Hz
Service Factor
1.15
Open End Bearing
6313-J/C3
Full Load Efficiency
95.8 %, 96.2 %
HP
150
Frame Material
Cast Iron
Voltage Rating
460, 460 & 380
Full Load Amps
181
RPM
1200 rpm
Duty
Continuous Duty
Weight
2000.0 LB
EAN or UPC
786382094492
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back