There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Manufacturer Part No.
H150P3G
Motor Shaft Size
3 3/8 in
Open End Bearing
6203-2Z-J/C3
Hz
60 Hz
Voltage
575
Full Load Efficiency
95.8 %
Frame Size
Shaft Input, Not a C-Face
Motor Application
Hostile Duty
C Dimension
49.2 in
Duty
Continuous Duty
Voltage Rating
575
Brake Feature
No
Insulation
F
Service Factor
1.15
Washdown Duty
No
Full Load Amps
145
Mounting
Horizontal Mount, Horizontal - Footed
Mounting Style
F-1
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Phase
Three Phase
Frame
447T
Drive End Bearing
6206-2Z-J/C3
Frame Material
Cast Iron
RPM
1200 rpm
Efficiency Group
Premium Efficient
Full Load rpm
1190 rpm
Poles
6
Design
B
Type
Cte
Enclosure
TEFC
Motor Shaft Length
8 1/2 in
Weight
2000.0 LB
EAN or UPC
786382028152
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back