There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Enclosure
TEFC
Poles
2
Efficiency Group
Premium Efficient
Motor Shaft Size
1 5/8 in
Motor Application
Hostile Duty
Duty
Continuous Duty
Voltage Rating
575
Frame
254T
Brake Feature
No
Drive End Bearing
6307-J/C3
Voltage
575
Hz
60 Hz
Mounting
Horizontal Mount, Horizontal - Footed
C Dimension
25.3
Insulation
F
Full Load Efficiency
91 %
RPM
3600 rpm
Mounting Style
F-1
Phase
Three Phase
Manufacturer Part No.
H15P1G
Open End Bearing
6205-J/C3
Washdown Duty
No
Full Load Amps
13.9
Full Load rpm
3545 rpm, 3550 rpm
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Material
Steel, Cast Iron
Service Factor
1.15
Frame Size
Shaft Input, Not a C-Face
Design
A
Motor Shaft Length
4 in
Type
Cte
Weight
300.0 LB
EAN or UPC
786382028329
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back