There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Poles
4
Voltage
208-230/460
Mounting
Horizontal Mount, Horizontal - Footed
Useable at 208V
Yes
Hz
60/50 Hz, 50/60 Hz
Full Load rpm
1465 rpm, 1775 rpm
Full Load Amps
40-36/18.2
Washdown Duty
No
Efficiency Group
Premium Efficient
Type
Cte
Insulation
F
Drive End Bearing
6309-2Z-J/C3
C Dimension
25.2 in
Frame
254T
RPM
1800 rpm
Open End Bearing
6309-2Z-J/C3
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Motor Application
Hostile Duty, Severe Duty
Phase
Three Phase
Full Load Efficiency
92.4 %
Service Factor
1.25
Enclosure
TEFC
Voltage Rating
208-230/460, 208-230/460 & 190/380
Duty
Continuous Duty
Weight
300.0 LB
EAN or UPC
786382090821
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back