There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Poles
4
Voltage Rating
575
RPM
1800 rpm
Full Load rpm
1775 rpm
Insulation
F
Washdown Duty
No
Service Factor
1.15
Voltage
575
Duty
Continuous Duty
Manufacturer Part No.
H15P2G
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Drive End Bearing
6206-2Z-J/C3
Motor Shaft Size
1 5/8 in
C Dimension
25.2 in
Mounting
Horizontal Mount, Horizontal - Footed
Hz
60 Hz
Brake Feature
No
Frame Material
Steel, Cast Iron
Efficiency Group
Premium Efficient
Motor Application
Hostile Duty
Open End Bearing
6203-2Z-J/C3
Motor Shaft Length
4 in
Type
Cte
Mounting Style
F-1
Full Load Amps
14.6
Phase
Three Phase
Frame
254T
Full Load Efficiency
92.4 %
Frame Size
Shaft Input, Not a C-Face
Design
B
Enclosure
TEFC
Weight
300.0 LB
EAN or UPC
786382028343
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back