For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Insulation
F
Hz
60 Hz
Efficiency Group
Premium Efficient
Motor Shaft Size
7/8 in
Type
Cte
Full Load Amps
1.1
Voltage
575
Manufacturer Part No.
H1P2G
Mounting Style
F-1
Design
B
C Dimension
12.9 in
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Washdown Duty
No
Full Load rpm
1745 rpm
Phase
Three Phase
Poles
4
Frame
143T
Mounting
Horizontal Mount, Horizontal - Footed
Open End Bearing
6206-2Z-J/C3
Full Load Efficiency
85.5 %, 86.5 %
HP
1
Frame Material
Steel, Cast Iron
RPM
1800 rpm
Brake Feature
No
Drive End Bearing
6309-2Z-J/C3
Frame Size
Shaft Input, Not a C-Face
Enclosure
TEFC
Voltage Rating
575
Motor Shaft Length
2 1/4 in
Service Factor
1.15
Motor Application
Hostile Duty
Duty
Continuous Duty
Weight
45.0 LB
EAN or UPC
786382028503
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back