For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
RPM
1200 rpm
Poles
6
Frame
145T
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Open End Bearing
6203-2Z-J/C3
HP
1
C Dimension
13.1 in
Useable at 208V
Yes
Motor Application
Hostile Duty, Severe Duty
Efficiency Group
Premium Efficient
Mounting
Horizontal Mount, Horizontal - Footed
Voltage Rating
208-230/460, 208-230/460 & 190/380
Duty
Continuous Duty
Type
Cte
Drive End Bearing
6205-2Z-J/C3
Service Factor
1.15
Enclosure
TEFC
Frame Material
Cast Iron
Insulation
F
Phase
Three Phase
Washdown Duty
No
Voltage
208-230/460
Full Load Efficiency
82.5 %
Full Load rpm
935 rpm, 1155 rpm
Full Load Amps
3.6-3.5/1.8
Hz
60/50 Hz, 50/60 Hz
Weight
52.05 LB
EAN or UPC
786382028510
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back