- AC Motor
- Hostile Duty Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Drive End Bearing | 6206-2RS-J/C3 |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Insulation | F |
| Open End Bearing | 6205-2RS-J/C3 |
| Voltage Rating | 575 |
| Frame | 145T, 145 |
| Full Load rpm | 1155 rpm |
| RPM | 1200 rpm |
| Full Load Efficiency | 82.5 % |
| Phase | Three Phase |
| Motor Application | Hostile Duty |
| Frame Material | Cast Iron |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Design | B |
| Enclosure | Totally Enclosed, TEFC |
| Hz | 60 Hz |
| C Dimension | 12.9 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 6 |
| Full Load Amps | 1.4 |
| Weight | 50.0 LB |
| EAN or UPC | 786382028527 |

