There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Voltage Rating
575
Enclosure
TEFC
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Drive End Bearing
6310-2RS-J/C3
Open End Bearing
6210-2RS-J/C3
Duty
Continuous Duty
Design
A
Hz
60 Hz
Motor Application
Hostile Duty
C Dimension
48.9 in
Full Load rpm
1785 rpm
Poles
4
Insulation
F
Full Load Amps
181
Phase
Three Phase
Full Load Efficiency
96.2 %
RPM
1800 rpm
Efficiency Group
Premium Efficient
Mounting
Horizontal Mount, Horizontal - Footed
Frame Material
Cast Iron
Service Factor
1.15
Frame
447T
Weight
2150.0 LB
EAN or UPC
786382028640
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back